Spectroscopy cuvettes
Cuvettes with PTFE lid, Micro, 3,2 mm, 700 µl, 10 mm, Quartz (Suprasil®)
Catalog # PERCB0631071
Supplier: PerkinElmer
Jump to:
Product Details & Documents
These high quality cuvettes allows you to make full use of the accuracy and sensitivity of your optical instrument.
- High transmission
- Accurate pathlength
- Windows are fused to the bodies to avoid any deformation
Specifications
- Path length:10 mm
- Type:Micro
- Volume:700 µl
- Window material:Quartz (Suprasil®)
- Description:Cuvettes with PTFE lid
- Base thickness:3,2 mm



