VWR® Cellulose Stoppers
Special shape, 13,5 - 14,5 mm, 33,5 mm, 12,5 mm, 19,0 mm
Catalog # 391-0191
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifications
- Ø bottom:12,5 mm
- Ø top:19,0 mm
- For Ø int.:13,5 - 14,5 mm
- Description:Special shape
- Height:33,5 mm
- Seq:53



