Order Entry
Export
Orders LinkContactUsLinkComponent
 

Membrane filter funnels, CN, Microsart® @filter

Funnel dispenser, for contamination-free removal of individual, sterile Microsart® @filter units, -, -, -, -, - mm
Catalog # 516-0420
Supplier:   Sartorius
Membrane filter funnels, CN, Microsart® @filter
Catalog # 516-0420
Supplier:  Sartorius
Membrane filter funnels, CN, Microsart® @filter
Membrane filter funnels, CN, Microsart® @filter

Funnel dispenser, for contamination-free removal of individual, sterile Microsart® @filter units, -, -, -, -, - mm

Price
1 370,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.

  • No liquid remains after filtration, no need for rinsing
  • Click-Fit closure, no risk of leakage
  • Adaptable on Combisart®
  • Transparent funnel material with marked graduations

Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.

Capacity 100 ml: graduations at 20, 50 and 100 ml

Capacity 250 ml: graduations at 50, 100, 200 and 250 ml

Specifications
  • Ø:
    - mm
  • Membrane:
    -
  • Packed:
    -
  • Pore size:
    -
  • Capacity:
    -
  • Description:
    Funnel dispenser, for contamination-free removal of individual, sterile Microsart® @filter units
  • Seq:
    01