Standard valves
5 mm, 11 mm
Catalog # COWI016.805.2
Supplier: COWIE
Jump to:
Product Details & Documents
Standard valves made of PTFE.
- Maximum Pressure 1 bar at 100 °C and 5 mm Hg
- Valves may be sterlised at 135 °C
- Very good chemical resistance
Specifications
- Hole Ø:5 mm
- Seq:20
- For tube O-Ø:11 mm



