Order Entry
Export
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, LaboPlast®

Dropping bottles, LDPE, LaboPlast®

50 ml, 116 mm, 40 mm, 18 mm
Catalog # 215-4290
Supplier:   BURKLE
Dropping bottles, LDPE, LaboPlast®
Catalog # 215-4290
Supplier:  BURKLE
Dropping bottles, LDPE, LaboPlast®
Dropping bottles, LDPE, LaboPlast®

50 ml, 116 mm, 40 mm, 18 mm

Price
1,20 €
Log in for availability
1 * 1 items
Product Details & Documents

LDPE, translucent.

  • Cut off dropper tip before first use
  • Can be reclosed using the captive cap provided
  • Captive cap and dropper cap PE

Dropping bottles are particularly suitable for liquids which must be dispensed in small amounts, drop by drop or as a fine jet.

Specifications
  • Ext.Ø:
    40 mm
  • Thread:
    18 mm
  • Capacity:
    50 ml
  • Height:
    116 mm
  • Seq:
    03