Order Entry
Export
Orders LinkContactUsLinkComponent
General purpose gloves, Soflex

General purpose gloves, Soflex

10, White/yellow, 275 mm, 0,8 mm
Catalog # 112-1511
Supplier:   HONEYWELL SAFETY
General purpose gloves, Soflex
Catalog # 112-1511
Supplier:  HONEYWELL SAFETY
General purpose gloves, Soflex
General purpose gloves, Soflex

10, White/yellow, 275 mm, 0,8 mm

Price
Inquire For Price
Log in for availability
1 * 10 PAIR
Product Details & Documents

Nitrile glove on interlock cotton base with ventilated back and knitted wrist. The nitrile coating ensures good chemical properties and outstanding mechanical properties (abrasion).

  • Nitrile formula gives greater elasticity and unrivalled dexterity
  • Cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration
  • Ventilated back improves the glove's breathability
  • Ribbed at the cuff, good wrist support is provided, thus eliminating risks of getting caught

Particularly suitable for the light and medium handling of oils, greases and hydrocarbon by-products.

Certifications: EN 388:2016 (3111X), Cat. II

Specifications
  • Glove size:
    10
  • Colour:
    White/yellow
  • Length:
    275 mm
  • Seq:
    04
  • Thickness:
    0,8 mm
  • Cat. No.:
    112-1511
  • Liner material:
    Cotton
  • Disposable / reusable:
    Reusable
  • Cuff style:
    Knit wrist
  • EN norm:
    EN 388:2016 (3111X)
  • Finish:
    ¾ coating
  • Ambidextrous / hand-specific:
    Hand-specific