Affinity chromatography columns, HiTrap™ Con A 4B
HiTrap™ Con A 4B, PP, 90 µm, 7,00 mm, 25 mm, 5×1 ml, <4 ml/min
Catalog # 28-9520-85
Supplier: Cytiva
Jump to:
Product Details & Documents
HiTrap™ Con A 4B is a ready-to-use column prepacked with Con A Sepharose™ 4B, a medium for convenient separation and purification of glycoproteins, polysaccharides, and glycolipids.
- Con A Sepharose™ is concanavalin A coupled to Sepharose™ 4B
- Can be operated with a syringe, a peristaltic pump, or a liquid chromatography system such as ÄKTA design
Concanavalin A (Con A) is a tetrameric metalloprotein isolated from Canavalia ensiformis (jack bean). Con A binds molecules containing α-D-mannopyranosyl, α-D-glucopyranosyl, and sterically related residues. The binding sugar requires the presence of C-3, C-4 and C-5 hydroxyl groups for reaction with Con A.
HiTrap™ Con A 4B columns can be operated with a syringe, a peristaltic pump, or a liquid chromatography system such as ÄKTA design.
Documents
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
- Flow rate:<4 ml/min
- Ø int.:7,00 mm
- Particle Size:90 µm
- Capacity:5×1 ml
- Description:HiTrap™ Con A 4B
- Length:25 mm
- Seq:01
- Column hardware:PP
- Cat. No.:28-9520-85
- Max. pressure:5 bar
- pH range:4 - 9



