Order Entry
Export
Orders LinkContactUsLinkComponent
Counting chambers, Imp. Neubauer

Counting chambers, Imp. Neubauer

Counting chamber, Imp. Neubauer, 0,02 mm
Catalog # 630-2528
Counting chambers, Imp. Neubauer
Catalog # 630-2528
Counting chambers, Imp. Neubauer
Counting chambers, Imp. Neubauer

Counting chamber, Imp. Neubauer, 0,02 mm

Price
94,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Total area of ruling: 9,0 mm².

  • Counting erythrocytes corresponds to Thoma method
  • Counting leucocytes in five large squares of 1 mm² each
  • Nine large squares of 1 mm² each correspond to Neubauer ruling

The central square of 1 mm² contains, owing to the closer intermediate lines, 25 squares of 16 mini squares 0,05×0,05 mm each.

Specifications
  • Depth of chamber:
    0,02 mm
  • Description:
    Counting chamber, Imp. Neubauer
  • Seq:
    003