Latex gloves
8 - 9, Natural
Catalog # GMEQOJM022
Supplier: GM EQUIPEMENT
Jump to:
Product Details & Documents
Disposable gloves for personal protection.
- Non sterile, smooth finish
- Micro-powdered
- Supplied in convenient dispenser boxes
Specifications
- Glove size:8 - 9
- Colour:Natural
- Seq:05
- Cat. No.:GMEQOJM022
- Latex / latex-free:Latex
- Disposable / reusable:Disposable
- Powdered / powder-free:Powdered
- Finish:Smooth
- Ambidextrous / hand-specific:Ambidextrous



