Order Entry
Export
Orders LinkContactUsLinkComponent
Combined pH Electrodes

Combined pH Electrodes

Combined glass pH electrode DGi111-SC, Plug & Play, with sensor chip, DGi111-SC, Plug & Play, 0 - 14, 0...+80 °C, Glass, 3 mol/L KCl, Ceramic frit, 12×149,5 mm, S12, Aqueous media
Catalog # 662-2159
Supplier:   Mettler - Toledo
Combined pH Electrodes
Catalog # 662-2159
Supplier:  Mettler - Toledo
Combined pH Electrodes
Combined pH Electrodes

Combined glass pH electrode DGi111-SC, Plug & Play, with sensor chip, DGi111-SC, Plug & Play, 0 - 14, 0...+80 °C, Glass, 3 mol/L KCl, Ceramic frit, 12×149,5 mm, S12, Aqueous media

Price
463,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Combined glass pH electrodes for direct pH measurement and acid/base titrations in aqueous or non-aqueous media. The all-rounder for a large variety of uncritical applications in almost all kinds of industries: Acid content of beverages, acid and base capacity of water samples, pH start applications.

  • Integrated glass sleeve for secure fixation in the titration head
  • With S7 screw cap and detachable cap or with Plug & Play S12 connection
  • Plug & Play sensor features an integrated sensor chip which allows data storing and monitoring

DG111-SC/DGi111-SC/DG114-SC/DGi114-SC: ARGENTHAL™ reference system
DG113-SC/DGi113-SC: Ag/AgCl/LiCl reference system
DGi101-SC/DG115-SC/DGi115-SC: ARGENTHAL™ reference system with silver ion trap
DGi116-Solvent: ARGENTHAL™/LiCl reference system

Ordering information: Each electrode is supplied with 25 ml of reference electrolyte, individual quality certificate and unique serial number.

Documents

Specifications
  • Connection:
    S12
  • Ø×L:
    12×149,5 mm
  • For:
    Aqueous media
  • Type:
    DGi111-SC, Plug & Play
  • Description:
    Combined glass pH electrode DGi111-SC, Plug & Play, with sensor chip
  • Material:
    Glass
  • Seq:
    06
  • Diaphr.:
    Ceramic frit
  • Electrolyte:
    3 mol/L KCl
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14