Order Entry
Export
Orders LinkContactUsLinkComponent
Lockout device for plug connections

Lockout device for plug connections

Lockout device, large, for plug connections with max. Ø 22 mm, Red, 178×84×117 mm
Catalog # 118-0519
Supplier:   Brady
Lockout device for plug connections
Catalog # 118-0519
Supplier:  Brady
Lockout device for plug connections
Lockout device for plug connections

Lockout device, large, for plug connections with max. Ø 22 mm, Red, 178×84×117 mm

Price
22,10 €
Log in for availability
1 * 1 items
Product Details & Documents

This lockout device is highly effective against the unauthorised or incorrect use of electrical equipment.

  • Made from PP: Temperature resistant from −20 to +80 °C
  • Small device accommodates two padlocks, large device four padlocks
  • Easy to use
  • Secures all types of plugs

Min. shackle clearance: 20,00 mm
Max. shackle diameter: 7,00 mm
Cable diameter: 10 mm (small) or 22 mm (large)

Specifications
  • Type:
    Lockout device, large, for plug connections with max. Ø 22 mm
  • Colour:
    Red
  • W×D×H:
    178×84×117 mm