VWR® Cellulose Stoppers
Standard shape, 20,5 - 22,0 mm, 41,6 mm, 20,0 mm, 22,5 mm
391-0176
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
: Available in special or standard shape.
: Packed in bags and cardboard boxes for easy handling and space saving.
- Ø bottom:20,0 mm
- Ø top:22,5 mm
- For Ø int.:20,5 - 22,0 mm
- Description:Standard shape
- Height:41,6 mm
- Seq:34



