VWR® Cellulose Stoppers
Special shape, 43,0 - 46,0 mm, 50,0 mm, 41,5 mm, 50,0 mm
391-0173
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
- Ø bottom:41,5 mm
- Ø top:50,0 mm
- For Ø int.:43,0 - 46,0 mm
- Description:Special shape
- Height:50,0 mm
- Seq:56



