Order Entry
Export
Orders LinkContactUsLinkComponent
Woulff bottles

Woulff bottles

10000 ml, 225 mm, 345 mm, with NS joint
Catalog # WITG5.810.010
Supplier:   witeg Labortechnik
Woulff bottles
Catalog # WITG5.810.010
Supplier:  witeg Labortechnik
Woulff bottles
Woulff bottles

10000 ml, 225 mm, 345 mm, with NS joint

Price
457,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Made of borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion gives relatively high resistance to temperature changes

With three necks.

Specifications
  • Ext.Ø:
    225 mm
  • Capacity:
    10000 ml
  • Height:
    345 mm
  • Seq:
    04
  • Neck:
    with NS joint