Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR® Phase Separating Paper, Grade 511

511, 110 mm
Catalog # 516-0312
Supplier:   VWR Collection
VWR® Phase Separating Paper, Grade 511
Catalog # 516-0312
Supplier:  VWR Collection
VWR® Phase Separating Paper, Grade 511
VWR® Phase Separating Paper, Grade 511

511, 110 mm

Price
61,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Hydrophobic filter paper used for separation of aqueous solutions from organic solutions.

  • Usable as a disposable separating funnel

     

     

Paper is impregnated with a special silicon coating which makes the paper water-repellent for facilitating the separation of water and solvents.

Specifications
  • Grade:
    511
  • Size:
    110 mm
  • Thickness:
    0,2 mm
  • Cat. No.:
    516-0312
  • Filtration speed:
    200 s (Herzberg)
  • Weight:
    85 g/m²