Automatic burettes, Dr. Schilling pattern, SILBERBRAND
50 ml, 0,1 ml, 900 mm, 0,10 ± ml
Catalog # 612-5405
Supplier: Brand
Jump to:
Product Details & Documents
AR-GLAS®, class B.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, reduced distance between subdivision marks
- Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration
With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml.
With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml
Certifications: Error limits according to class B, DIN EN ISO 385.
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
Specifications
- Capacity:50 ml
- Seq:06
- Division:0,1 ml
- Tolerance:0,10 ± ml
- Total height:900 mm
- Cat. No.:612-5405



