Order Entry
Export
Orders LinkContactUsLinkComponent
Automatic burettes, Dr. Schilling pattern, SILBERBRAND

Automatic burettes, Dr. Schilling pattern, SILBERBRAND

25 ml, 0,1 ml, 650 mm, 0,08 ± ml
Catalog # BRND23766
Supplier:   Brand
Automatic burettes, Dr. Schilling pattern, SILBERBRAND
Catalog # BRND23766
Supplier:  Brand
Automatic burettes, Dr. Schilling pattern, SILBERBRAND
Automatic burettes, Dr. Schilling pattern, SILBERBRAND

25 ml, 0,1 ml, 650 mm, 0,08 ± ml

Price
128,00 €
Log in for availability
1 * 1 items
Product Details & Documents

AR-GLAS®, class B.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, reduced distance between subdivision marks
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml.

With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml

Certifications: Error limits according to class B, DIN EN ISO 385.

Specifications
  • Capacity:
    25 ml
  • Seq:
    05
  • Division:
    0,1 ml
  • Tolerance:
    0,08 ± ml
  • Total height:
    650 mm