Test tube racks, Stack Rack™, SP Bel-Art
40 (4×10), 13 - 16 mm, PP, 270×112×133 mm
Catalog # BELAF188601316
Supplier: Bel-Art Products, a Part of SP
Test tube racks, Stack Rack™, SP Bel-Art
Catalog # BELAF188601316
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
PP, white
- Sturdy and chemical resistant
- Will not shatter or stain
- With top shelf height of 70 mm
These rigid racks features interlocking end plates with handles for secure stacking when loaded with tubes up to 100 mm long. Rows are numbered and lettered for easy tube identification.
Specifications
- For tube Ø:13 - 16 mm
- No. of Holes:40 (4×10)
- Material:PP
- Seq:02
- W×D×H:270×112×133 mm



