Wipes for delicate tasks, Kimtech™ Science
Precision wipes, Kimtech™ Science, 7551, 1 ply, 310×285 mm, 1 box of 196 wipes
Catalog # KIMB7551_CH
Jump to:
Discontinued
Product Details & Documents
These high quality wipes, made from 100% pure fibre, are suitable for a variety of precision wiping tasks such as the cleaning of delicate glassware, equipment and surfaces. They are also suitable for cleaning liquids and dust, and are equipped with anti-static dispensing to reduce lint and anti-static discharge.
- Light-duty wipes
- Low lint absorbency for delicate applications and surfaces
- Chemically inert and anti-static
- Supplied in a hygienic, user friendly pop-up box for clean and fast dispensing, even while on the move
Ideal for applications in healthcare, manufacturing, optics and electronics. Suitable for use in ISO Class 4 or higher cleanroom environments.
Colour: White
Documents
Kimberly-Clark Kimtech™ Lab Gloves brochure
Product Literature
Specifications
- Packed:1 box of 196 wipes
- Description:Precision wipes, Kimtech™ Science, 7551, 1 ply
- L×W:310×285 mm
- Seq:03



