Order Entry
Export
Orders LinkContactUsLinkComponent
Disposable earplugs, E-A-RSoft™

Disposable earplugs, E-A-RSoft™

Earplug, roll down, without cord, Yellow
Catalog # 111-1630
Supplier:   3M
Disposable earplugs, E-A-RSoft™
Catalog # 111-1630
Supplier:  3M
Disposable earplugs, E-A-RSoft™
Disposable earplugs, E-A-RSoft™

Earplug, roll down, without cord, Yellow

Price
47,30 €
Log in for availability
1 * 250 PAIR
Product Details & Documents

E-A-RSoft™ yellow neon earplugs are made from a slow expanding polyurethane foam material. A plug that gives evenly distributed pressure allows flexibility and a good seal with optimum comfort. Once inserted in the ear, the foam plugs expand to provide a snug and secure custom fit. These roll down earplugs are available with and without cord and be used with the One Touch™ dispenser.

  • Soft hypoallergenic foam material for lower pressure inside the ear
  • Smooth, dirt resistant surface for better hygiene, durability and comfort
  • Polyester cord helps prevent hearing loss
  • One size that fits most ear canals

SNR: 37 dB

Certifications: EN 352-2

Specifications
  • Colour:
    Yellow
  • Description:
    Earplug, roll down, without cord
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Earplugs, E-A-RSoft™ Yellow Neons™, 34 dB, refill bottle for dispenser
    Earplugs, E-A-RSoft™ Yellow Neons™, 34 dB, refill bottle for dispenser
    111-1585
    Yellow
    Log in for availability
    1 * 500 PAIR - 105,00 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Earplugs E-A-R Soft™ - Refill box for dispenser bottle
    Earplugs E-A-R Soft™ - Refill box for dispenser bottle
    111-2422
    Yellow
    Log in for availability
    1 * 500 items - 94,50 €