Order Entry
Export
Orders LinkContactUsLinkComponent
Universal Boxes, Aluminium

Universal Boxes, Aluminium

29 l, Universal boxes, 600×400×180 mm, 550×350×150 mm
Catalog # ZARG40810
Supplier:   ZARGES LEICHTBAU
Universal Boxes, Aluminium
Catalog # ZARG40810
Supplier:  ZARGES LEICHTBAU
Universal Boxes, Aluminium
Universal Boxes, Aluminium

29 l, Universal boxes, 600×400×180 mm, 550×350×150 mm

Price
439,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Aluminium, high-quality.

  • Lid with stainless steel hinge strip, two lid straps and foamed seal all round
  • Cast-aluminium stacking corners
  • High level of stability due to three fully-welded aluminium profile frames
  • Ergonomic heavy-duty sprung drop handles
  • Snap fasteners: can be secured with a plug lock, lead seals, protection against bursting open or a padlock (max. shackle thickness 6 mm)

Secure transportation, practical storage and protective packaging in one. The transported or stored item is securely packed and protected against external influences. Sturdy edge, lid and base profile. Stackable.

Specifications
  • W×D×H ext.:
    600×400×180 mm
  • Capacity:
    29 l
  • Description:
    Universal boxes
  • Seq:
    03
  • W×D×H int.:
    550×350×150 mm