Order Entry
Export
Orders LinkContactUsLinkComponent
Mopping systems, EasyCurve™

Mopping systems, EasyCurve™

Mop head frame, stainless steel, EasyCurve™, 360×130×70 mm, 1/case
Catalog # CONT2724
Supplier:   CONTEC
Mopping systems, EasyCurve™
Catalog # CONT2724
Supplier:  CONTEC
Mopping systems, EasyCurve™
Mopping systems, EasyCurve™

Mop head frame, stainless steel, EasyCurve™, 360×130×70 mm, 1/case

Price
189,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Contec’s EasyCurve™ Mop was designed specifically for critical and controlled environments, now available with a ribbed microfiber face giving users smooth and easy mopping for better particle pick up and contamination removal. The combination of the curved mop face and the pivoting connector results in effortless surface contact and outstanding maneuverability, making the EasyCurve™ an ideal cleaning tool for ceilings, walls and floors. Available in nonsterile and validated sterile versions.

Mop heads:
Very absorbent and drip-free
Compatible with most common solutions, solvents and disinfectants
Better contaminant removal
Economical and easy to install without tools

Mop frame:
Compatible with Contec EasyCurve mops™ and QuickConnect™ handles
Mop head frame 2724 may be sterilized by most common methods including gamma irradiation, ethylene oxide, or autoclave (121 °C for 30 minutes)
Provides effortless contact with surfaces
Ensures complete and uniform contact with all surfaces

All components of the EasyCurve system are autoclavable making it an ideal upgrade alternative in applications where sponge roller and self-wringing style mops are currently used.

Specifications
  • Description:
    Mop head frame, stainless steel, EasyCurve™
  • Dimensions:
    360×130×70 mm
  • Seq:
    01
  • Packed:
    1/case