Racks for freezer
12 (4×3), 75 mm, 566×140×240 mm
Catalog # RATI5400006
Supplier: RATIOLAB
Jump to:
Product Details & Documents
For the storing of cryoboxes in freezer cabinets and chests.
- Robust construction
- Handles for convenient transport
- Made of stainless steel with surfaces for perfect cleaning
Delivery information: Cryo racks are supplied with shelf sizes for any standard cryoboxes.
Specifications
- Compartments:12 (4×3)
- W×D×H ext.:566×140×240 mm
- Seq:02
- Cryobox height:75 mm



