General purpose trays
25 l, 600×400×135 mm
Catalog # CORAG179521
Supplier: Gilac PROFESSIONNEL
Jump to:
Product Details & Documents
Trays, made of HDPE, ideal for lifting the dough and used for storage purpose.
- High quality and durability
- Good chemical resistance
- Resist temperature from –40 to +90 °C
Specifications
- W×D×H ext.:600×400×135 mm
- Capacity:25 l
- Seq:02



