Cover glasses, square
22×22 mm, 0,13 - 0,16 mm, #1, Borosilicate glass
Catalog # HECH40990115
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass coverslips for histology and microscopy.
Specifications
- No.:#1
- L×W:22×22 mm
- Material:Borosilicate glass
- Thickness:0,13 - 0,16 mm



