Microtube racks
Microtube racks, empty, Translucent, 96, 1,2 ml, —
Catalog # RATI8200007
Supplier: RATIOLAB
Jump to:
Product Details & Documents
Racks, made of PP, translucent, for micro tubes, feature a highly practical system for processing small volumes and a stable robust system having a dust tight lid and also available as empty racks or equipped with coded or non-coded.
- Side edges labeled with a barcode
- Stackable to use with stacker instruments
- Sloping edge helps the positioning of the refill unit
- Temperature resistant to −80 °C
Specifications
- For tubes:1,2 ml
- Form:—
- No. of Holes:96
- Colour:Translucent
- Description:Microtube racks, empty
- Seq:05



