Order Entry
Export
Orders LinkContactUsLinkComponent
 

pH electrodes, InLab® ISM

InLab® Pure Pro ISM®, InLab® Pure Pro ISM®, 1 - 11, 0...+80 °C, Glass, 1 mol/l KCl, Fixed, ground glass, 12×170 mm, MultiPin™, Pure and ultrapure water; cold samples (<5 °C) with average conductivity; boiler feed water
Catalog # 662-1238
Supplier:   Mettler - Toledo
pH electrodes, InLab® ISM
Catalog # 662-1238
Supplier:  Mettler - Toledo
pH electrodes, InLab® ISM
pH electrodes, InLab® ISM

InLab® Pure Pro ISM®, InLab® Pure Pro ISM®, 1 - 11, 0...+80 °C, Glass, 1 mol/l KCl, Fixed, ground glass, 12×170 mm, MultiPin™, Pure and ultrapure water; cold samples (<5 °C) with average conductivity; boiler feed water

Price
630,00 €
Log in for availability
1 * 1 items
Product Details & Documents

High performance electrodes combining robustness with state-of-the-art measurement technology. Fully traceable.

  • Calibration data and Sensor ID are automatically transferred to the meter
  • New calibration data are stored in the sensor
  • Back-up certificate guaranteed: Initial factory calibration is stored in the sensor
  • Conclusive calibration history: The last five calibrations are stored in the sensor
  • Easy lifetime monitoring: The maximum temperature that the sensor has been exposed to is monitored automatically

The revolutionary Intelligent Sensor Management system (ISM) offers the user an even greater level of security. Calibration data is stored on the chip in the sensor and is used automatically when the sensor is connected to the meter. This ensures that the meter always uses the latest calibration data.

MultiPin™: pH / temperature
With integrated NTC 30 kOhm temperature probe (except InLab® Ultra-Micro-ISM).

* Without NTC 30 kOhm temperature probe.

 : Supplied with test certificate.

Specifications
  • Connection:
    MultiPin™
  • Ø×L:
    12×170 mm
  • For:
    Pure and ultrapure water; cold samples (<5 °C) with average conductivity; boiler feed water
  • Type:
    InLab® Pure Pro ISM®
  • Description:
    InLab® Pure Pro ISM®
  • Material:
    Glass
  • Seq:
    009
  • Diaphr.:
    Fixed, ground glass
  • Electrolyte:
    1 mol/l KCl
  • Temp.:
    0...+80 °C
  • pH:
    1 - 11