Order Entry
Export
Orders LinkContactUsLinkComponent
pH electrodes, InLab® ISM

pH electrodes, InLab® ISM

InLab® Solids Pro ISM®, InLab® Solids Pro ISM®, 1 - 11, 0...+80 °C, Glass, XEROLYT® EXTRA polymer, Open junction, 6×25 mm, MultiPin™, Cosmetics; dairy products; food
Catalog # 662-1236
Supplier:   Mettler - Toledo
pH electrodes, InLab® ISM
Catalog # 662-1236
Supplier:  Mettler - Toledo
pH electrodes, InLab® ISM
pH electrodes, InLab® ISM

InLab® Solids Pro ISM®, InLab® Solids Pro ISM®, 1 - 11, 0...+80 °C, Glass, XEROLYT® EXTRA polymer, Open junction, 6×25 mm, MultiPin™, Cosmetics; dairy products; food

Price
555,00 €
Log in for availability
1 * 1 items
Product Details & Documents

High performance electrodes combining robustness with state-of-the-art measurement technology. Fully traceable.

  • Calibration data and Sensor ID are automatically transferred to the meter
  • New calibration data are stored in the sensor
  • Back-up certificate guaranteed: Initial factory calibration is stored in the sensor
  • Conclusive calibration history: The last five calibrations are stored in the sensor
  • Easy lifetime monitoring: The maximum temperature that the sensor has been exposed to is monitored automatically

The revolutionary Intelligent Sensor Management system (ISM) offers the user an even greater level of security. Calibration data is stored on the chip in the sensor and is used automatically when the sensor is connected to the meter. This ensures that the meter always uses the latest calibration data.

MultiPin™: pH / temperature
With integrated NTC 30 kOhm temperature probe (except InLab® Ultra-Micro-ISM).

* Without NTC 30 kOhm temperature probe.

Ordering information: Supplied with test certificate.

Specifications
  • Connection:
    MultiPin™
  • Ø×L:
    6×25 mm
  • For:
    Cosmetics; dairy products; food
  • Type:
    InLab® Solids Pro ISM®
  • Description:
    InLab® Solids Pro ISM®
  • Material:
    Glass
  • Seq:
    007
  • Diaphr.:
    Open junction
  • Electrolyte:
    XEROLYT® EXTRA polymer
  • Temp.:
    0...+80 °C
  • pH:
    1 - 11