Order Entry
Export
Orders LinkContactUsLinkComponent
Conductivity cells, InLab® ISM®

Conductivity cells, InLab® ISM®

InLab® 738-ISM®, InLab® 738-ISM®-10m, 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/graphite, 12×120 mm, Fixed cable (10 m), LTW
Catalog # 663-0269
Supplier:   Mettler - Toledo
Conductivity cells, InLab® ISM®
Catalog # 663-0269
Supplier:  Mettler - Toledo
Conductivity cells, InLab® ISM®
Conductivity cells, InLab® ISM®

InLab® 738-ISM®, InLab® 738-ISM®-10m, 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/graphite, 12×120 mm, Fixed cable (10 m), LTW

Price
805,00 €
Log in for availability
1 * 1 items
Product Details & Documents

High performance sensors combining robustness with state-of-the-art measurement technology. Compatible with either SevenExcellence™ and SevenCompact™ meters (663-0176/663-0177/663-0178) or with SevenGo Duo™ SG23 and SevenGo Duo pro™ SG78 meters (663-000/663-0145). Fully traceable.

The revolutionary intelligent sensor management system (ISM®) offers the user an even greater level of security. The calibration data is stored on a chip in the sensor and is used automatically when the sensor is connected to the meter. This ensures that the meter always uses the latest calibration data.

Temperature range: 0 to +100 °C (with NTC 30 kΩ)

Ordering information: Supplied with quality certificate.

Specifications
  • Conductivity:
    0,01 - 1000 mS/cm
  • Connection:
    Fixed cable (10 m), LTW
  • Ø×L:
    12×120 mm
  • Type:
    InLab® 738-ISM®-10m
  • Description:
    InLab® 738-ISM®
  • Material:
    Epoxy/graphite
  • Seq:
    07
  • Temp.:
    0...+100 °C
  • Cell constant:
    0,57 cm-1
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Flow cell, InLab® Trace
    Flow cell, InLab® Trace
    METT30014098
    Log in for availability
    1 * 1 items - 1 490,00 €