Dye terminator removal, Mag-Bind® SeqDTR™
Mag-Bind™ SeqDTR™, 50 mL
Supplier: OMEGA BIO-TEK
Jump to:
Product Details & Documents
Mag-Bind® SeqDTR™ is designed for the effective and reliable removal of unincorporated terminators from sequencing reaction. Sequencing products are first mixed with the Mag-Bind® SeqDTR™. DNA then selectively binds to the Mag-Bind® SeqDTR™ particles. With two rapid wash steps, trace contaminants such as nucleotides, primers and small, non targeted amplification products are removed.
Mag-Bind® SeqDTR™ can be processed in 96- and 384-well formats and is compatible with many liquid handling instruments.
Specifications
Specifications
- Pk:50 mL
- Description:Mag-Bind™ SeqDTR™
- Cat. No.:M1300-08
- Prep size:Scalable
- Refine target molecule:Amplified/modified DNA
- Target molecule:DNA
- Method / Format:Magnetic beads
- Description:Mag-Bind™ SeqDTR™
- Sample type:PCR and other enzymatic reactions
- Sample size:Variable



