NMR tubes, high quality grade, KIMBLE®
178 mm, 51 µm, 229 µm, 60 MHz
Catalog # SCERSP897320-0000
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass, 51 expansion, Type I and ASTM E438, Type I, Class B.
- With attached polyethylene caps
- These HQ NMR tubes are highest quality grade and are 100% gauged for wall thickness, concentricity and camber specifications.
External diameter: 10 mm
Internal diameter: 9,07 mm
Wall thickness: 0,46 mm
Specifications
- Camber:51 µm
- Concentricity:229 µm
- Frequency:60 MHz
- Length:178 mm
- Seq:04
Accessories
Product Information
- Catalog #AvailabilityPrice
- NMR pipette, with extended tip (229 mm)NMR pipette, with extended tip (229 mm)SCERSP897085-0009Log in for availability1 * 100 items - 253,00 €



