Order Entry
Export
Orders LinkContactUsLinkComponent
NMR sample tubes, 5 mm, disposable, KIMBLE®

NMR sample tubes, 5 mm, disposable, KIMBLE®

203 mm, 100 MHz
Catalog # SCERSP897193-0008
Supplier:   DWK Life Sciences
NMR sample tubes, 5 mm, disposable, KIMBLE®
Catalog # SCERSP897193-0008
Supplier:  DWK Life Sciences
NMR sample tubes, 5 mm, disposable, KIMBLE®

203 mm, 100 MHz

Price
312,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Borosilicate glass.

External diameter: 5 mm
Wall thickness: 0,381 mm

 : Including PE cap which are not attached.

Specifications
  • Frequency:
    100 MHz
  • Length:
    203 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • NMR pipette, with extended tip (229 mm)
    NMR pipette, with extended tip (229 mm)
    SCERSP897085-0009
    Log in for availability
    1 * 100 items - 253,00 €