Conductivity sensors
Conductivity/temperature cell InLab® 738 (4 poles), InLab® 738-10 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy, 12×120 mm, LTW, 10 m cable
Catalog # 663-0272
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.
Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7
Documents
Certificates
Search by Lot NumberMETT51344020_TDS_EN
Datasheet
Mettler InLab® Sensors
Product Literature
Specifications
- Conductivity:0,01 - 1000 mS/cm
- Connection:LTW, 10 m cable
- Ø×L:12×120 mm
- Type:InLab® 738-10 (4 poles)
- Description:Conductivity/temperature cell InLab® 738 (4 poles)
- Material:Epoxy
- Seq:12
- Temp.:0...+100 °C
- Cell constant:0,57 cm-1



