Order Entry
Export
Orders LinkContactUsLinkComponent
Conductivity sensors

Conductivity sensors

Conductivity/temperature cell InLab® 738-5 (4 poles), InLab® 738-5 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy, 12×120 mm, LTW, 5 m cable
Catalog # 663-0271
Supplier:   Mettler - Toledo
Conductivity sensors
Catalog # 663-0271
Supplier:  Mettler - Toledo
Conductivity sensors
Conductivity sensors

Conductivity/temperature cell InLab® 738-5 (4 poles), InLab® 738-5 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy, 12×120 mm, LTW, 5 m cable

Price
675,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.

Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7

Specifications
  • Conductivity:
    0,01 - 1000 mS/cm
  • Connection:
    LTW, 5 m cable
  • Ø×L:
    12×120 mm
  • Type:
    InLab® 738-5 (4 poles)
  • Description:
    Conductivity/temperature cell InLab® 738-5 (4 poles)
  • Material:
    Epoxy
  • Seq:
    11
  • Temp.:
    0...+100 °C
  • Cell constant:
    0,57 cm-1