Conductivity sensors
Conductivity cell InLab® 741 (2 steel poles), InLab® 741 (2 steel poles), 0,001 - 500 µS/cm, 0,105 cm-1, 0...+100 °C, Stainless steel, 12×120 mm, Mini-DIN, 1,2 m cable
Catalog # 663-0149
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.
Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7
Documents
Certificates
Search by Lot NumberMETT51344020_TDS_EN
Datasheet
Mettler InLab® Sensors
Product Literature
Specifications
- Conductivity:0,001 - 500 µS/cm
- Connection:Mini-DIN, 1,2 m cable
- Ø×L:12×120 mm
- Type:InLab® 741 (2 steel poles)
- Description:Conductivity cell InLab® 741 (2 steel poles)
- Material:Stainless steel
- Seq:13
- Temp.:0...+100 °C
- Cell constant:0,105 cm-1



