PIG® absorbent pillows
Super pillows, PP skin/cellulose filler, 53 L, 14 pillows/box, 200×510×40 mm
Catalog # NEWPPIL205
Supplier: NEW PIG
Jump to:
Product Details & Documents
Add extra absorbency to your spill cleanup efforts with high-capacity PIG Pillows. Also great for steady leaks and drips.
- Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
- Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
- Cellulose filler is highly absorbent for long-term use or big spill cleanup
- Compact design is great for catching persistent drips and leaks in small spaces or adding absorbency for spill response
- Absorbs and retains oils, coolants, solvents and water; not recommended for acids, caustics or other corrosive liquids
85% mixture of pre- and post-consumer recycled cellulose filler. Can be incinerated after use to reduce waste or for fuels blending.
Specifications
- Description:Super pillows, PP skin/cellulose filler
- Seq:03
- W×D×H:200×510×40 mm
- Absorbency:53 L
- Packed:14 pillows/box



