Solvent pumps, hand operated
, Stainless steel/PTFE, 10 l/min, 600 mm
Product Details & Documents
Hand-operated solvent pump for contamination free removal of organic solvents and flavouring agents. All medium-contacting parts are made of stainless steel AISI 304 (1.4301) and PTFE.
- Rigid discharge tube with stopcock made of stainless steel/PTFE
- Suitable for containers with R 2" thread
The hand pump works according to the overpressure principle. An excess pressure is built up in the tank with the pump ball, forcing the liquid out of the container. The anti-static set can be used to ground the pump for dispensing flammable liquids so that no electrostatic charge forms.
The pump can be completely closed off with the two ball valves so that no dangerous vapours can escape after dispensing. The hand pump is suitable for containers up to 60 litres. The solvent pump for tinfoil canisters has a connector thread for pull-out spouts.
Ordering information: Thread adapter for commercially available containers available as accessory.
Specifications
- Flow rate:10 l/min
- Description:Solvent pump, hand operated for tin-foil canisters (60 l), with for pull-out spout connection thread (Anschlussgewinde für Balgverschlüsse mit Ø 35 mm)
- Material:Stainless steel/PTFE
- Seq:02
- Immersion depth:600 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Anti-static kit
Product Information
- Catalog #AvailabilityPrice
- Adapter for solvent pump: permits to combine pumps with a R 2” outer thread e.g. solvent pump 223-0067 to the VWR aluminum containers 10l and 28l, having a DIN 62 openingAdapter for solvent pump: permits to combine pumps with a R 2” outer thread e.g. solvent pump 223-0067 to the VWR aluminum containers 10l and 28l, having a DIN 62 opening223-0109Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Air filters for solvent pump



