Test tubes with screw caps
13 ml, 100 mm, 16 mm, Natural, Round bottom, screw cap fitted, non sterile
Catalog # 212-0509
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
PP, transparent.
- Good chemical and temperature resistance
- Tight sealing screw cap made from PE
- Available with enclosed or fitted screw cap, standard-hygienic or sterile
For safe transportation and storage of samples.
Documents
Specifications
- Ext.Ø:16 mm
- Type:non sterile
- Capacity:13 ml
- Description:Round bottom, screw cap fitted
- Length:100 mm
- Seq:06
- Cap colour:Natural



