Compact automatic burettes, Schellbach stripe, SILBERBRAND
10 ml, 0,05 ml, 455 mm, 0,05 ± ml
Catalog # BRND23809
Supplier: Brand
Jump to:
Product Details & Documents
AR® glass, class B.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, reduced distance between subdivision marks
- Detachable PTFE stopcock
Error limits according to class B, DIN EN ISO 385.
Ordering information: Please order supports and burette clamps separately.
Delivery information: Supplied as burette tube, stopcock with precision tip, filling tube (PVC) and 1000 ml PE bottle with base.
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
Specifications
- Capacity:10 ml
- Length:455 mm
- Division:0,05 ml
- Tolerance:0,05 ± ml
Accessories
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, LDPE, GL 28
Product Information
- Catalog #CapacityAvailabilityPrice
- Bases for bottles
Product Information
- Catalog #CapacityAvailabilityPrice
- Bases for bottles
Product Information
- Catalog #AvailabilityPrice
- Spare burette stopcock, PTFE
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, clear borosilicate 3.3 glass, for 10 ml compact burettes and compact automatic burettesSpare burette tip, clear borosilicate 3.3 glass, for 10 ml compact burettes and compact automatic burettesBRND11510Log in for availability1 * 1 items - 6,30 €
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, clear borosilicate 3.3 glass, for 25 ml compact burettes and compact automatic burettesSpare burette tip, clear borosilicate 3.3 glass, for 25 ml compact burettes and compact automatic burettesBRND11511Log in for availability1 * 1 items - 6,30 €
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, clear borosilicate 3.3 glass, for 50 ml compact burettes and compact automatic burettesSpare burette tip, clear borosilicate 3.3 glass, for 50 ml compact burettes and compact automatic burettesBRND11512Log in for availability1 * 1 items - 6,30 €
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, LDPE, GL 25



