Order Entry
Export
Orders LinkContactUsLinkComponent
Tissue grinders, Tenbroeck type, KIMBLE®

Tissue grinders, Tenbroeck type, KIMBLE®

7 ml, 16×82 mm, 190 mm
Catalog # SCERSP885000-0007
Supplier:   DWK Life Sciences
Tissue grinders, Tenbroeck type, KIMBLE®
Catalog # SCERSP885000-0007
Supplier:  DWK Life Sciences
Tissue grinders, Tenbroeck type, KIMBLE®
Tissue grinders, Tenbroeck type, KIMBLE®

7 ml, 16×82 mm, 190 mm

Price
293,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate glass with ground glass pestle.

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • For hand or motor operation
  • Replacement parts are completely interchangable
  • Clearance between pestles and tubes is 0,10 to 0,15 mm

The pestle is tooled for a single hole rubber stopper. By inserting one end of a short metal rod in the stopper, these grinders can be motor driven at slow speeds by inserting the other end of the metal rod into the motor chuck. Ideal for grinding tough connective tissue and soft tissue such as brain or liver.

Ordering information: Supplied without rubber stoppers and metal rods (must be ordered separately).

Packaging: Packaged in a convenient high-density polyethylene case with die cut foam inserts that protect grinders in transit and in storage.

Specifications
  • Capacity:
    7 ml
  • Seq:
    02
  • Total length:
    190 mm
  • Ø ext.×length:
    16×82 mm