Order Entry
Export
Orders LinkContactUsLinkComponent
NMR tubes, high quality grade, KIMBLE®

NMR tubes, high quality grade, KIMBLE®

178 mm, 38 µm, 76 µm, 80 MHz
Catalog # SCERSP897325-0000
Supplier:   DWK Life Sciences
NMR tubes, high quality grade, KIMBLE®
Catalog # SCERSP897325-0000
Supplier:  DWK Life Sciences
NMR tubes, high quality grade, KIMBLE®

178 mm, 38 µm, 76 µm, 80 MHz

Price
89,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate glass, 51 expansion, Type I and ASTM E438, Type I, Class B.

  • With attached polyethylene caps
  • These HQ NMR tubes are highest quality grade and are 100% gauged for wall thickness, concentricity and camber specifications.

External diameter: 10 mm
Internal diameter: 9,07 mm
Wall thickness: 0,46 mm

Specifications
  • Camber:
    38 µm
  • Concentricity:
    76 µm
  • Frequency:
    80 MHz
  • Length:
    178 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • NMR pipette, with extended tip (229 mm)
    NMR pipette, with extended tip (229 mm)
    SCERSP897085-0009
    Log in for availability
    1 * 100 items - 253,00 €