Order Entry
Export
Orders LinkContactUsLinkComponent
Tissue grinders, DUALL®, KIMBLE®

Tissue grinders, DUALL®, KIMBLE®

15 ml, 175×25 mm, 278 mm
Catalog # SCERSP885450-0023
Supplier:   DWK Life Sciences
Tissue grinders, DUALL®, KIMBLE®
Catalog # SCERSP885450-0023
Supplier:  DWK Life Sciences
Tissue grinders, DUALL®, KIMBLE®
Tissue grinders, DUALL®, KIMBLE®

15 ml, 175×25 mm, 278 mm

Price
535,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These borosilicate glass tissue grinders combine both conical and cylindrical surfaces to reduce tissue and also produces a uniform homogenate. Construction is strong enough to allow the pestle to be motor driven and also the grinding efficiency is greatly improved while using this tube.

  • Replacement components are available and completely interchangeable
  • Used for connective tissues such as muscle, heart and lung

Clearance between pestles and tubes is 0,004 to 0,006"

Specifications
  • Capacity:
    15 ml
  • Seq:
    04
  • Total length:
    278 mm
  • Ø ext.×length:
    175×25 mm