Tissue grinders, DUALL®, KIMBLE®
5 ml, 150×18 mm, 220 mm
Catalog # SCERSP885450-0022
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These borosilicate glass tissue grinders combine both conical and cylindrical surfaces to reduce tissue and also produces a uniform homogenate. Construction is strong enough to allow the pestle to be motor driven and also the grinding efficiency is greatly improved while using this tube.
- Replacement components are available and completely interchangeable
- Used for connective tissues such as muscle, heart and lung
Clearance between pestles and tubes is 0,004 to 0,006"
Specifications
- Capacity:5 ml
- Seq:03
- Total length:220 mm
- Ø ext.×length:150×18 mm



