Tissue grinders, Tenbroeck type, KIMBLE®
15 ml, 22×94 mm, 250 mm
Catalog # SCERSP885000-0015
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass with ground glass pestle.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- For hand or motor operation
- Replacement parts are completely interchangable
- Clearance between pestles and tubes is 0,10 to 0,15 mm
The pestle is tooled for a single hole rubber stopper. By inserting one end of a short metal rod in the stopper, these grinders can be motor driven at slow speeds by inserting the other end of the metal rod into the motor chuck. Ideal for grinding tough connective tissue and soft tissue such as brain or liver.
: Supplied without rubber stoppers and metal rods (must be ordered separately).
: Packaged in a convenient high-density polyethylene case with die cut foam inserts that protect grinders in transit and in storage.
Specifications
- Capacity:15 ml
- Seq:03
- Total length:250 mm
- Ø ext.×length:22×94 mm



