Inverted fluorescence microscopes, Axio Vert A1 FL-LED
Green filter, Ø: 32 mm
Catalog # ZEIS0000001374896
Supplier: ZEISS
Jump to:
Product Details & Documents
The Axio Vert A1 FL-LED has a four-position mount for LED modules for reflected light fluorescence. One position is for green fluorescent protein (GFP).
- Differential interference contrast to observe the finest cells structures (optional)
- LED fluorescence, long lifetime, homogeneous illumination with full intensity
- No heating and cooling period required during the LED fluorescence
- Ergonomic design to comfortably work in an upright position
- Optional contrast systems (iHMC, PlasDIC, DIC)
Specifications
- Description:Green filter, Ø: 32 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Intermediate phototube, H = 50 mm, left port
Product Information
- Catalog #AvailabilityPrice
- Specimen stage, 232×230 mm
Product Information
- Catalog #AvailabilityPrice
- Mounting frame insert, Flex M for slides and chambersMounting frame insert, Flex M for slides and chambersZEIS4323339060000Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Eyepiece PL, 10×/23 Br. foc.
Product Information
- Catalog #AvailabilityPrice
- Eyepiece eyecups
Product Information
- Catalog #AvailabilityPrice
- Microscope stand
Product Information
- Catalog #AvailabilityPrice
- Dust protection set
Product Information
- Catalog #AvailabilityPrice
- Slider with fixed phase stop, Ph 1/0,4
Product Information
- Catalog #AvailabilityPrice
- LD condenser, 0,4
Product Information
- Catalog #AvailabilityPrice
- Mounting frame insert, Flex M for Petri dishesMounting frame insert, Flex M for Petri dishesZEIS4323339050000Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Reflector module FL EC P&C
Product Information
- Catalog #AvailabilityPrice
- Binocular tube 45°/23
Product Information
- Catalog #AvailabilityPrice
- Object guide M, 130×85 mm
Product Information
- Catalog #AvailabilityPrice
- Mounting frame, Flex M
Product Information
- Catalog #AvailabilityPrice
- Conversion filter, 5700 - 3200 K (Ø = 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Transmitted light for LED illuminator
Product Information
- Catalog #AvailabilityPrice
- Labscope module multi channel DLic, for acquisition of fluorescence and transmitted light images in independent channelsLabscope module multi channel DLic, for acquisition of fluorescence and transmitted light images in independent channelsZEIS4101360129100Log in for availability1 * 1 items



