Capillary columns, Elite-FFAP for autosystem
Capillary, Elite-FFAP, 1,00 µm, 0,53 mm, 30 m
Catalog # PERCN9316358
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Elite-FFAP columns consist of nitroterephthalic acid modified polyethylene glycol (bonded).
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:07
- Phase:Elite-FFAP



