Capillary columns, Elite-FFAP for autosystem
Capillary, Elite-FFAP, 0,25 µm, 0,32 mm, 30 m
Catalog # PERCN9316354
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Elite-FFAP columns consist of nitroterephthalic acid modified polyethylene glycol (bonded).
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:05
- Phase:Elite-FFAP



