Capillary columns, Elite-FFAP for autosystem
Capillary, Elite-FFAP, 0,25 µm, 0,25 mm, 15 m
Catalog # PERCN9316351
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Elite-FFAP columns consist of nitroterephthalic acid modified polyethylene glycol (bonded).
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:15 m
- Seq:01
- Phase:Elite-FFAP



