Capillary columns, Elite-5 for autosystem
Capillary, Elite-5, 0,33 µm, 0,20 mm, 50 m
PERCN9316112
Elite-5 and Elite-5ht columns are suitable for semivolatiles, phenols, amines, residual solvents, drugs of abuse, pesticides, PCB congeners (e.g. Aroclor mixes) and solvent impurities.
Elite-5MS capillary columns are general-purpose columns – ideal for GCMS analysis of semivolatiles, polycyclic aromatic compounds, chlorinated hydrocarbons, phthalates, phenols, amines, organochlorine pesticides, organophosphorus pesticides, drugs, solvent impurities, and hydrocarbons.
- Column Format:Capillary
- Film thickness:0,33 µm
- Ø int.:0,20 mm
- Length:50 m
- Seq:41
- Phase:Elite-5



