Capillary columns, Elite-5 for autosystem
Capillary, Elite-5, 0,25 µm, 0,32 mm, 15 m
Catalog # PERCN9316082
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Elite-5 and Elite-5ht columns are suitable for semivolatiles, phenols, amines, residual solvents, drugs of abuse, pesticides, PCB congeners (e.g. Aroclor mixes) and solvent impurities.
Elite-5MS capillary columns are general-purpose columns – ideal for GCMS analysis of semivolatiles, polycyclic aromatic compounds, chlorinated hydrocarbons, phthalates, phenols, amines, organochlorine pesticides, organophosphorus pesticides, drugs, solvent impurities, and hydrocarbons.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:15 m
- Seq:10
- Phase:Elite-5



